
Take-Out Barn One-Piece Paperboard Food Box, 8.63 x 6 x 6.5, White, 200PK (Discontinued)
- Mfr # 10PLN
- Zoro # G203456441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10PLN
Zoro #
G203456441
UPC #
-
Country of Origin
United States
Dimensions
Height
6.5"
Depth
6"
Width
8.63"
Details
Color
White
Material
Virgin SBS Paperboard
Storage Container Style
Box
Number of Compartments
1
Weight
42.823 lbs
Description
Unique Take-Out Barns are a carryout classic. Resembling a pitched-roof barn once set-up, their added height provides a more comfortable fit to a variety of item types, while their lunch-box vibe always makes a great impression, particularly with younger diners. Sturdy, one-piece design features automatic-fold, full-bottom flaps for extra-rigid travel performance and easy set-up. A top-mounted handle, pop-out steam-venting holes and SBS paperboard construction help you ensure that your menu items arrive at their destination safely, with the proper texture. Ideal for deli counters, fast-food establishments and food trucks, these boxes ship and store flat, making it easier for you to maximize your use of available space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.