Zoro Homepage

Wrapped Disposable Fork, White, Medium Weight, PK1000

  • Mfr # FMP23C

  • Zoro # G4380625


product price: $56.89
/pk 1000, $0.06/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMP23C
Zoro #
G4380625
UPC #
078731985309
Country of Origin
China

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Material
Plastic
Cutlery Type
Fork
Packs per Case
1
Pack Count
1,000
Set Contents
Fork
Cutlery Weight
Medium Weight
Color
White
Item
Disposable Fork
Product Series
Dixie
FSC Certified
No
SFI Certified
No
Recyclable
No
Utensil Type
Fork
Product Type
Fork
Compostable
Not Compostable
Bio-Based
No
BPI Certified
No
Weight
Medium-Weight
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Wrapped or Unwrapped
Wrapped
Item Weight
Medium-Weight
Disposable Utensil Type
Fork

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.