Zoro Homepage

Wrapped Disposable Spoon, Black, Heavy Weight, PK1000

  • Mfr # PTH53C

  • Zoro # G4380783


product price: $61.39
/pk 1000, $0.06/ea

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Set Contents
Teaspoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH53C
Zoro #
G4380783
UPC #
078731774187
Country of Origin
China

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Set Contents
Teaspoon
Pack Count
1,000
Cutlery Weight
Heavy Weight
Cutlery Type
Teaspoon
Item
Disposable Spoon
Color
Black
Material
Plastic
Packs per Case
1
Product Series
Dixie
Wrapped or Unwrapped
Wrapped
BPI Certified
No
FSC Certified
No
SFI Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Bio-Based
No
Weight
Heavy-Weight
Product Type
Spoon
Recyclable
No
Utensil Type
Spoon
Disposable Utensil Type
Spoon
Item Weight
Heavy-Weight

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.