Zoro Homepage

0-200 pounds per square inch psi, 2-1/2 in Dial, NPT, Lower Location

  • Mfr # GLS420

  • Zoro # G808851474


product price: $33.99
/ea

Key Features

Process Connection Location
Lower
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Primary Pressure Range
0-200 pounds per square inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS420
Zoro #
G808851474
UPC #
89109704194
Country of Origin
United States

Dimensions

Dial Size (In.)
2-1/2 in

Details

Process Connection Location
Lower
Process Connection Type
NPT
Primary Pressure Range
0-200 pounds per square inch

Description

Dixon GLS420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.