Zoro Homepage

0 to 300 psi psi, 4" Dial, NPT, Lower Location

  • Mfr # GSS300-4

  • Zoro # G008796643


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Process Connection Location
Lower
Process Connection Type
NPT
Dial Size (In.)
4"
Primary Pressure Range
0 to 300 psi
Primary Scale Units
psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSS300-4
Zoro #
G008796643
UPC #
-
Country of Origin
United States

Dimensions

Dial Size (In.)
4"

Details

Process Connection Location
Lower
Process Connection Type
NPT
Primary Pressure Range
0 to 300 psi
Primary Scale Units
psi

Description

Dixon GSS300-4 Dry Gauge, 0 to 300 psi, 1/4 in NPT Connection, 4 in Dial, 1.6 %

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.