Shop DIXON
See all product information
Create Account
1-1/2 in ID x 100 ft L Water Hose, Aluminum Fitting
- Mfr # PW615B100RAS
- Zoro # G310077959
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1-1/2 in
Fitting Material
Aluminum
Max. Working Pressure @ 70 F
270 psi
Features
Double Jacket, Potable Water
For Media Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW615B100RAS
- Zoro #
- G310077959
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Water Hose
- Fitting Material
- Aluminum
- Max. Working Pressure @ 70 F
- 270 psi
- Features
- Double Jacket, Potable Water
- For Media Type
- Water
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.