Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in ID x 50 ft L Water Hose, Blue

  • Mfr # PW615B50RBS

  • Zoro # G810078029


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1-1/2 in
Hose Color
Blue
Max. Working Pressure @ 70 F
270 psi
Features
Double Jacket, Potable Water
Hose Cover Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW615B50RBS
Zoro #
G810078029
UPC #
89109862917
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1-1/2 in

Details

Hose Color
Blue
Item
Water Hose
Max. Working Pressure @ 70 F
270 psi
Features
Double Jacket, Potable Water
Hose Cover Material
Polyester
For Media Type
Water

Description

Dixon PW615B50RBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.