Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 N Series Sealing Gasket NITRILE

  • Mfr # 4N-SKIT

  • Zoro # G1580896


product price: $1.45
/ea

Key Features

For Coupling Size
1/2 in
Color
Black
Gasket Type
Roughneck
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4N-SKIT
Zoro #
G1580896
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
1/2 in
Thickness
0.25 in
Inside Dia.
3/4 in
Outside Diameter
1 in

Details

Color
Black
Gasket Type
Roughneck
Metal Detectable
No
Color Code Stripe
None
Item
Cam and Groove Gasket
Material
Nitrile
Gaskets per Package
25
X-Ray Detectable
No
Package Type
Packet
Gasket Material
Nitrile

Description

Cam and Groove Gasket, Nitrile, For Coupling Size 1/2 in, Black, Outside Diameter 1 in, Inside Dia. 3/4 in, Roughneck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.