Shop DIXON
See all product information
Create Account
1"x 3/4" Complete GHT MXF Hex Nut Brass
- Mfr # 5921616K
- Zoro # G225055486
product price:Â
$
33.75
/ea
Key Features
Hose Fitting B Size
3/4 in
Number of Outlets
2
Includes
Washer
Fitting Movement
Rigid
Operating Temperature - Minimum
34 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5921616K
- Zoro #
- G225055486
- UPC #
- -
- Country of Origin
- United States
- Item
- Brass GH Hose Barb Set
- Number of Outlets
- 2
- Includes
- Washer
- Fitting Movement
- Rigid
- Operating Temperature - Minimum
- 34 Degrees F
- Material Grade
- CA360
- For Hose I.D.
- 1 in
- Hose Fitting A Gender
- Genderless
- Operating Temperature - Maximum
- 195 Degrees F
- Hose Fitting B Gender
- Genderless
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
Dimensions
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 4 3/16 in
- Hose Fitting A Size
- 1 in
Description
Brass GH Hose Barb Set, Rigid, For Hose I.D. 1 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 4 3/16 in, Number of Outlets 2, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.