Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Male Adapter X 3/4 Fnpt

  • Mfr # 75-A-AL

  • Zoro # G3573486


product price: $8.79
/ea
Sold in multiples of 25 for $219.75

Key Features

Tightening Method
Hex
Fitting Connection Type
NPT x Cam and Groove A
Material
Aluminum
Compatible Pipe Size
3/4 in
Fitting Material
Aluminum x Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-A-AL
Zoro #
G3573486
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in

Details

Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPT x Cam and Groove A
Material
Aluminum
Fitting Material
Aluminum x Aluminum
Fitting Movement
Rigid
Thread Type
NPT
Hose Fitting B Connection Type
Cam and Groove Type A
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male

Description

Fire Hose Adapter, Fitting Connection Type NPT x Cam and Groove A, Fitting Gender Female x Male, Fitting Material Aluminum x Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3/4 in, Tightening Method Hex, Compatible Pipe Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Connection Type Cam and Groove Type A, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Thread Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.