5/8 in ID x 25 ft L Garden Hose, Rubber Tube, Green

  • Mfr # SGH25

  • Zoro # G509217104


product price:  $46.09
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Green
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGH25
Zoro #
G509217104
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Green
Item
Garden Hose
Max. Working Pressure @ 70 F
150 psi

Description

Dixon SGH25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.