ABS Dry Gauge 1/8" Back Mount 0-100psi, 1 1/2 in Dial, 1/8 in Center Back Location

  • Mfr # GC615

  • Zoro # G6566080


product price: $14.35
/ea

Key Features

Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Gauge Case Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC615
Zoro #
G6566080
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Case Diameter
1-1/2 in

Details

Item
ABS Dry Gauge 1/8" Back Mount 0-100psi
Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Gauge Case Material
ABS plastic
Primary Scale Units
psi
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

ABS Dry Gauge 1/8 In. Back Mount 0-100psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.