Zoro Homepage

ABS Dry Gauge, 1/8", Back Mount 0-60 psi, 1/8 in Center Back Location, ABS plastic Case Material

  • Mfr # GC610

  • Zoro # G6559458


product price: $12.99
/ea

Key Features

Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Gauge Case Material
ABS plastic
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC610
Zoro #
G6559458
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/8 in
Case Diameter
1-1/2 in

Details

Item
ABS Dry Gauge,1/8",Back Mount 0-60 psi
Accuracy
+/- 3-2-3%
Process Connection Location
Center Back
Gauge Case Material
ABS plastic
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
Pressure Range
0 to 60 psi
Maximum Pressure
60

Description

ABS Dry Gauge,1/8 In.,Back Mount 0-60 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.