Air Receiver Manifold, 7 gal Capac.
- Mfr # 1217AR-4AK
- Zoro # G423510688
product price:Â
$
4,685.99
/ea
Key Features
Maximum Operating Pressure
200 psi
Overall Width
40 in
Mounting Style
Rigid Base
Number of Pieces
25
Outlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1217AR-4AK
- Zoro #
- G423510688
- UPC #
- -
- Country of Origin
- United States
- Maximum Operating Pressure
- 200 psi
- Mounting Style
- Rigid Base
- Number of Pieces
- 25
- Outlet Type
- NPT
- Item
- Air Receiver Manifold
- Tank Capacity
- 7 gal
- ASME Tank
- Yes
- Tank Type
- Horizontal
- Color
- Orange
- Material
- Steel
- Number of Air Inlets
- 1
- Number of Air Outlets
- 7
- Weight
- 92 lb
- Number of Ports
- 8
- Port Type
- FNPT
- Standards
- ASME Code, OSHA 1910.169, OSHA 1926.306
- Shell Material
- Steel
- Wire Color
- Orange
- Traction Material
- Steel
Dimensions
- Overall Width
- 40 in
- Inlet Size
- 2 in
- Overall Height
- 23 13/16 in
- Overall Length
- 40 1/16 in
- Wire Rope Length
- 40 1/16 in
- Length
- 40 1/16 in
Description
Air Receiver Manifold, Tank Capacity 7 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 40 1/16 in, Overall Width 40 in, Overall Height 23 13/16 in, Standards ASME Code, OSHA 1910.169, OSHA 1926.306, Material Steel, Number of Ports 8, ASME Tank Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.