Zoro Homepage

API 520H Ferrule, ID 1", 1-30/64-1-32/64

  • Mfr # R1AS-A

  • Zoro # G6564236


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

For Hose I.D.
1"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1AS-A
Zoro #
G6564236
UPC #
-
Country of Origin
United States

Details

Item
API 520H Ferrule,ID 1",1-30/64-1-32/64
For Hose I.D.
1"
Material
Brass

Description

API 520H Ferrule,ID 1 In.,1-30/64-1-32/64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.