Zoro Homepage

API Petroleum Female, 1", NPSH BR

  • Mfr # H5211-A-BU

  • Zoro # G7156138


product price: $30.15
/ea

Key Features

Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
1-1/4 in
Specific Pipe Fitting Shape
Coupling
Special Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5211-A-BU
Zoro #
G7156138
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/4 in
Coupling Size
1-1/4"
Overall Length
2-9/16"
Outside Dia.
2-1/8"

Details

Item
API Petroleum Female,1",NPSH BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
Special Features
System of Measurement
Inch
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
NPSH
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
Compliance
API 1629

Description

API Petroleum Female,1 In.,NPSH BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.