Zoro Homepage

Assorted Art Marker, Fine Tip

  • Mfr # 80714

  • Zoro # G004111303


product price: $31.79
/ea

Key Features

Ink Color
Assorted
Marker Tip
Fine
Features
Washable
Standards
AP certified
Marker Point Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80714
Zoro #
G004111303
UPC #
072067807144
Country of Origin
Italy

Dimensions

Marker Point Size
2 mm

Details

Item
Art Marker
Ink Color
Assorted
Marker Tip
Fine
Features
Washable
Standards
AP certified

Description

The durable fine line nib of this marker is ideal for coloring, graphs, charts, maps and projects that require small details. Colors blend easily to create new unique shades. Marker Type: Art; Assortment: Black; Blue; Brown; Gray; Green; Orange; Peach; Pink; Purple; Red; Yellow; Color(s): Assorted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.