Zoro Homepage

Barbed, 90 Elbow Splicer, 3/4"

  • Mfr # 1771212C

  • Zoro # G6547068


product price: $16.29
/ea

Key Features

For Hose I.D.
3/4 in
Material
Brass
Max. Pressure
250 psi
Fitting Connection Type
Hose Barb x Hose Barb
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1771212C
Zoro #
G6547068
UPC #
-
Country of Origin
China

Dimensions

Barb Size
3/4 in
Thread Size
3/4 in
Hex Head Size
7/8 in
Overall Length
1.9375 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in

Description

Standard Hose Fittings, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Brass, C36000, Overall Length 1.9375 in, Reusable Yes, 250 psi, SAE J476, J512, J514, J516, Thread Size 3/4 in, Thread Type (M)NPT, 3/4 in x 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.