Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbed Hose Fitting, Hose ID 2", BSPT

  • Mfr # RST25A

  • Zoro # G1407507


product price: $43.49
/ea

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x BSPT
Fitting Size
2 in x 2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST25A
Zoro #
G1407507
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Barb Size
2 1/16 in
Thread Size
2 in

Details

Item
Barbed Hose Fitting
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x BSPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
BSPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Max. Pressure
Not Rated
Fitting Style
Nipple
Vacuum Rating
Not Rated
Nipple Grip Type
No Knurl
Reusable
Yes
Fitting Shape
Straight
Fitting Movement
Rigid
Includes Shut Off
No
Thread Type
BSPT
Material
316 Stainless Steel

Description

Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type BSPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 2 in, Thread Type BSPT, 2 in x 2 in, Male x Male, Hose Barb x BSPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.