Zoro Homepage

Barbed Hose Fitting, Hose ID 3/4", NPT

  • Mfr # 1291212SS

  • Zoro # G1980265


product price: $35.99
/ea

Key Features

Fitting Material
303 Stainless Steel x 303 Stainless Steel
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291212SS
Zoro #
G1980265
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Barb Size
3/4 in
Thread Size
3/4 in

Details

Item
Barbed Hose Fitting
Fitting Material
303 Stainless Steel x 303 Stainless Steel
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Includes Shut Off
No
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Fitting Shape
90 Degrees Elbow
Reusable
Yes
Nipple Grip Type
Hex
Fitting Style
Barb
Max. Pressure
Not Rated
Thread Type
NPT
Max. Working Pressure @ 70 F
Not Rated
Material
303 Stainless Steel

Description

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.