Zoro Homepage

Barbed Hose Fitting, Hose ID 5", N/A

  • Mfr # STV50

  • Zoro # G1398967


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Fitting Material
Steel x Steel
For Hose I.D.
5 in
Fitting Connection Type
Hose Barb x Grooved
Fitting Size
5 in x 5 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STV50
Zoro #
G1398967
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5 in x 5 in
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in
Thread Size
5 in
Barb Size
5 in

Details

Item
Barbed Hose Fitting
Fitting Material
Steel x Steel
For Hose I.D.
5 in
Fitting Connection Type
Hose Barb x Grooved
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Grooved
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Max. Pressure
Not Rated
Fitting Style
Nipple
Fitting Movement
Rigid
Nipple Grip Type
No Knurl
Reusable
Yes
Vacuum Rating
Not Rated
Includes Shut Off
No
Fitting Shape
Straight
Material
Steel

Description

Barbed Hose Fitting, For Hose I.D. 5 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 5 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Steel, Reusable Yes, No, Thread Size 5 in, Thread Type N/A, 5 in x 5 in, Male x Genderless, Hose Barb x Grooved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.