Barbed Hose Mender, 316 SS, 1/4" ID, Male
Mfr # RDMA
Zoro # G1398933
product price: $23.27
/eaKey Features
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1/4 in
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDMA
Zoro #
G1398933
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Barb Size
1/4 in
Thread Size
1/4"
Details
Item
Barbed Hose Mender
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1/4 in
Fitting Connection Type
Hose Barb x Hose Barb
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Style
Mender
Fitting Movement
Rigid
Fitting Shape
Straight
Reusable
Yes
Material
316 Stainless Steel
Description
Barbed Hose Mender, For Hose I.D. 1/4 in, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.