Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbed Hose Mender, 316 SS, 3" ID, Male

  • Mfr # RDM36

  • Zoro # G1396167


product price: $122.60
/ea
Free Shipping & Returns

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
3 in
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Size
3 in x 3 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDM36
Zoro #
G1396167
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3 in x 3 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in
Thread Size
3"
Barb Size
3 in

Details

Item
Barbed Hose Mender
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
3 in
Fitting Connection Type
Hose Barb x Hose Barb
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Style
Mender
Fitting Shape
Straight
Reusable
Yes
Fitting Movement
Rigid
Material
316 Stainless Steel

Description

Barbed Hose Mender, For Hose I.D. 3 in, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.