BarbHoseFtg, NPT, 2-1/2", Steel, Strght
- Mfr # STC3035
- Zoro # G0201180
product price:Â
$
39.89
/ea
Key Features
Fitting Material
Steel x Steel
For Hose I.D.
2 1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
2-1/2 in x 3 in
Hose Fitting A Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STC3035
- Zoro #
- G0201180
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Hose Fitting
- Fitting Material
- Steel x Steel
- For Hose I.D.
- 2 1/2 in
- Fitting Connection Type
- Hose Barb x NPT
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Male
- Vacuum Rating
- Not Rated
- Fitting Shape
- Straight
- Max. Pressure
- Not Rated
- Includes Shut Off
- No
- Reusable
- Yes
- Fitting Movement
- Rigid
- Nipple Grip Type
- No Knurl
- Fitting Style
- Nipple
- Thread Type
- NPT
- Material
- Steel
- Finish/Coating
- Zinc Plated
- Shell Material
- Steel
Dimensions
- Fitting Size
- 2-1/2 in x 3 in
- Hose Fitting A Size
- 2 1/2 in
- Hose Fitting B Size
- 3 in
- Barb Size
- 2 17/32 in
- Thread Size
- 3"
Description
Barbed Hose Fitting, For Hose I.D. 2 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 17/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 3 in, Thread Type NPT, 2-1/2 in x 3 in, Male x Male, Hose Barb x NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.