Shop DIXON
See all product information
Create Account
BarbHoseFtg, NPT, 3/4", Brass, 90 Elbow
- Mfr # 1341212C
- Zoro # G1399046
product price:Â
$
35.19
/ea
Key Features
Fitting Material
Brass x Brass
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1341212C
- Zoro #
- G1399046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Barbed Hose Fitting
- Fitting Material
- Brass x Brass
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- Hose Barb x NPTF
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Gender
- Genderless
- Hose Fitting B Gender
- Female
- Fitting Style
- Barb
- Max. Pressure
- Not Rated
- Vacuum Rating
- Not Rated
- Nipple Grip Type
- No Knurl
- Includes Shut Off
- No
- Thread Type
- NPTF
- Material Grade
- C36000
- Reusable
- Yes
- Fitting Shape
- 90 Degrees Elbow
- Fitting Movement
- Rigid
- Material
- Brass
- Max. Working Pressure @ 70 F
- 250 psi
- Temp. Range
- -40 Degrees to 160 Degrees F
- Shell Material
- Brass
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Barb Size
- 3/4 in
- Thread Size
- 3/4"
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Reusable Yes, No, Thread Size 3/4 in, Thread Type NPTF, 3/4 in x 3/4 in, Male x Female, Hose Barb x NPTF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.