Zoro Homepage

Bent Stem Swivel Hose, Barb, 7/8"x, 1/2"

  • Mfr # ATS7812H

  • Zoro # G6559397


product price: $42.19
/ea

Key Features

Material
Steel
Thread Size
7/8"-24
Thread Type
(M)NPT
Fitting Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS7812H
Zoro #
G6559397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-24

Details

Item
Bent Stem Swivel Hose,Barb,7/8"x,1/2"
Material
Steel
Thread Type
(M)NPT
Fitting Style
Swivel

Description

Bent Stem Swivel Hose,Barb,7/8 In.x,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.