Zoro Homepage

Boss Ground Joint Double Spud Iron, 2"

  • Mfr # GDB28

  • Zoro # G6559388


product price: $50.79
/ea

Key Features

Material
Iron
Thread Size
2 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDB28
Zoro #
G6559388
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2 in
Hex Head Size
3 in

Details

Item
Ground Joint Spud
Material
Iron
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Spud Gender
Double Spud
Fitting Material
Iron
Material Grade
32510
Spud Connection Type
NPSM

Description

Ground Joint Spud, Spud Connection Type NPSM, Spud Gender Double Spud, Fitting Material Iron, Thread Size 2 in, Hex Head Size 3 in, Iron, 32510, Temp. Range 0 Degrees F to 450 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.