Zoro Homepage

Boss Ground Joint, Female Spud, Iron, 1.5"

  • Mfr # GB23

  • Zoro # G6565931


product price: $30.89
/ea

Key Features

Material
Iron
Thread Size
1-1/2 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB23
Zoro #
G6565931
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2 in
Hex Head Size
2 7/16 in

Details

Item
Ground Joint Spud
Material
Iron
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Spud Gender
Female Spud
Fitting Material
Iron
Material Grade
32510
Spud Connection Type
NPT; NPSM

Description

Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material Iron, Thread Size 1-1/2 in, Hex Head Size 2 7/16 in, Iron, 32510, Temp. Range 0 Degrees F to 450 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.