Zoro Homepage

Boss Ground Joint Female Spud, SS, 1"

  • Mfr # RGB13

  • Zoro # G6554838


product price: $55.19
/ea

Key Features

Material
316 Stainless Steel
Thread Size
1 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGB13
Zoro #
G6554838
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 in
Hex Head Size
1 7/8 in

Details

Item
Ground Joint Spud
Material
316 Stainless Steel
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Spud Connection Type
NPT; NPSM
Fitting Material
316 Stainless Steel
Spud Gender
Female Spud

Description

Ground Joint Spud, Spud Connection Type NPT; NPSM, Spud Gender Female Spud, Fitting Material 316 Stainless Steel, Thread Size 1 in, Hex Head Size 1 7/8 in, 316 Stainless Steel, Temp. Range 0 Degrees F to 450 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.