Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boss Ground Joint Male Spud Steel, 1"

  • Mfr # GM13

  • Zoro # G6556560


product price: $21.49
/ea

Key Features

Material
Steel
Thread Size
1 in, 3/4 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM13
Zoro #
G6556560
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 in, 3/4 in
Hex Head Size
1 7/8 in

Details

Item
Ground Joint Spud
Material
Steel
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Fitting Material
Steel
Material Grade
1215
Spud Gender
Double Spud
Spud Connection Type
NPT; NPSM

Description

The DIXON - GM13 belongs to the category of "Push On Hose Fittings". It is primarily utilized for creating safe connections in various types of tubing systems. Designed to assist efficient fluid transfer, the DIXON - GM13 is compatible with a range of materials encompassing both gas and liquid substances. Produced with durability and consistent performance in mind, this sturdy component is crafted from a material intended to withstand physical stress.

Key Features:

  • Push-On Hose Fitting: The DIXON - GM13 is intended to facilitate the installation and maintenance of tubing systems. It utilizes a push-on mechanism. The effectiveness of the fit depends on the proper application of the product.
  • Durable Material: The fitting is built from material aimed at withstanding physical stress, but remember, the lifespan of the product is contingent upon the conditions in which it is used.
  • Accommodates Various Substances: This fitting is designed to work with a variety of substances, whether gaseous or liquid. Do note that compatibility with specific substances depends on their individual chemical properties.
  • Designed for Fluid Transfer: Whether applied in industrial or commercial settings, the fitting is constructed to reduce leakage and facilitate fluid transfer. Please note, the overall efficiency and operational smoothness will depend upon proper usage and maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.