Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boss Ground Joint Male Spud Steel, 1/2"

  • Mfr # GM3

  • Zoro # G6561059


product price: $21.89
/ea

Key Features

Material
Steel
Thread Size
1/2 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM3
Zoro #
G6561059
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Hex Head Size
1 5/16 in

Details

Item
Ground Joint Spud
Material
Steel
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Material Grade
1215
Spud Connection Type
NPT; NPSM
Fitting Material
Steel
Spud Gender
Male Spud

Description

The DIXON - GM3 is an industrial grade, push-on hose fitting designed for the purpose of connecting hoses in various industrial settings. It is constructed with the intention of accommodating a variety of applications. Constructed from robust materials, this product may meet certain needs. It is designed for operation in demanding working scenarios, making it a vital piece of equipment in numerous industrial applications.

Key Features:

  • Category: 'Push On Hose Fittings' - This indicates that the product is constructed for this specific use.
  • Type: The GM3 is identified as the most granular item in its category, meaning its application is highly particular and specific.
  • Construction: Made with robust materials. Its performance may vary depending on conditions.
  • Versatility: Intended for use with various compatible hoses in industrial settings.
  • Performance: Designed for demanding working scenarios. Its effectiveness may vary based on work conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.