Zoro Homepage

BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64"

  • Mfr # BU14

  • Zoro # G7121357


product price: $22.59
/ea

Key Features

Number of Bolts
4
Finish/Coating
Zinc Plated
For Hose Maximum O.D.
1 3/4 in
For Hose Minimum O.D.
1 1/2 in
Clamp Band Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU14
Zoro #
G7121357
UPC #
-
Country of Origin
United States

Details

Item
Steam Hose Clamp
Number of Bolts
4
Finish/Coating
Zinc Plated
For Hose Maximum O.D.
1 3/4 in
For Hose Minimum O.D.
1 1/2 in
Clamp Band Material
Iron
Material Grade
32510

Description

Steam Hose Clamp, Number of Bolts 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.