Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64"

  • Mfr # 350

  • Zoro # G7146085


product price: $45.59
/ea

Key Features

Number of Bolts
4
For Hose Maximum O.D.
3 1/2 in
Finish/Coating
Zinc Plated
Clamp Band Material
Iron
For Hose Minimum O.D.
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G7146085
UPC #
-
Country of Origin
United States

Details

Item
Steam Hose Clamp
Number of Bolts
4
For Hose Maximum O.D.
3 1/2 in
Finish/Coating
Zinc Plated
Clamp Band Material
Iron
For Hose Minimum O.D.
3 1/16 in

Description

Steam Hose Clamp, Number of Bolts 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.