Zoro Homepage

BR FNPT 1-1/2", Swivel xRigid FNST 1-1/2"

  • Mfr # SF150F-D

  • Zoro # G6560298


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Pipe Fitting Material
Cast Brass
Pipe Size - Nominal
1-1/2"
Pipe Type
Same Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF150F-D
Zoro #
G6560298
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1-1/2"
Pipe Size - Nominal
1-1/2"

Details

Item
Domestic Swivel Adapters-Pin Lug
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Cast Brass
Pipe Type
Same Size

Description

BR FNPT 1-1/2 In.,Swivel xRigid FNST 1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.