Zoro Homepage

BR FNST, 2-1/2", SwivelxMNPT, 1-1/2", PL

  • Mfr # SM25F15T

  • Zoro # G6557166


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Pipe Fitting Material
Cast Brass
Pipe Type
Reducer
Pipe Size - Nominal
2-1/2", 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM25F15T
Zoro #
G6557166
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2" x 1-1/2"
Pipe Size - Nominal
2-1/2", 1-1/2"

Details

Item
Swivel to Adapters-Pin Lug
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Cast Brass
Pipe Type
Reducer

Description

BR FNST,2-1/2 In.,SwivelxMNPT,1-1/2 In.,PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.