Zoro Homepage

Brass Ferrules for Fluid, ID 0.850"

  • Mfr # BF850

  • Zoro # G6553255


product price: $0.73
/ea
Sold in multiples of 25 for $18.25

Key Features

For Hose I.D.
0.86"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF850
Zoro #
G6553255
UPC #
-
Country of Origin
United States

Details

Item
Brass Ferrules for Fluid,ID 0.850"
For Hose I.D.
0.86"
Material
Brass

Description

Brass Ferrules for Fluid,ID 0.850 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.