Shop DIXON
See all product information
Create Account
Brass Push-ON Barb GH Set
- Mfr # 5750808K
- Zoro # G525056008
product price:Â
$
36.89
/ea
Key Features
Operating Temperature - Maximum
150 Degrees F
Hose Fitting B Size
3/4 in
Hose Fitting A Connection Type
Hose Barb
Number of Outlets
2
Operating Temperature - Minimum
34 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5750808K
- Zoro #
- G525056008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 3 1/4 in
- Hose Fitting A Size
- 1/2 in
Details
- Item
- Brass Push-ON Barb GH Set
- Operating Temperature - Maximum
- 150 Degrees F
- Hose Fitting A Connection Type
- Hose Barb
- Number of Outlets
- 2
- Operating Temperature - Minimum
- 34 Degrees F
- Hose Fitting B Gender
- Genderless
- Includes
- Washer
- Fitting Movement
- Rigid
- Max. Working Pressure @ 70 F
- 150 psi
- Compatible Product Type
- Push-On Hose System
- Hose Fitting A Gender
- Genderless
- For Hose I.D.
- 1/2 in
- Hose Fitting B Connection Type
- Threaded
- Material Grade
- CA360
Description
Brass Push-ON Barb GH Set, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 3 1/4 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.