Shop DIXON
See all product information
Create Account
Brass Push-ON Barb GH Set
- Mfr # 5751010K
- Zoro # G925056066
product price:Â
$
44.29
/ea
Key Features
For Hose I.D.
5/8 in
Hose Fitting A Size
5/8 in
Number of Outlets
2
Hose Fitting B Connection Type
Threaded
Material Grade
CA360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5751010K
- Zoro #
- G925056066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 4 1/4 in
Details
- Item
- Brass Push-ON Barb GH Set
- For Hose I.D.
- 5/8 in
- Number of Outlets
- 2
- Hose Fitting B Connection Type
- Threaded
- Material Grade
- CA360
- Includes
- Washer
- Operating Temperature - Minimum
- 34 Degrees F
- Hose Fitting A Gender
- Genderless
- Fitting Movement
- Rigid
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Hose Barb
- Compatible Product Type
- Push-On Hose System
- Operating Temperature - Maximum
- 150 Degrees F
- Max. Working Pressure @ 70 F
- 150 psi
Description
Brass Push-ON Barb GH Set, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 4 1/4 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.