Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Y Line Strainer, 1", 1" Pipe, Bronze, 1/2" to - 2", 150 PSI, 3" and 4", 85 PSI

  • Mfr # 59-005

  • Zoro # G7149591


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Housing Material
Bronze
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-005
Zoro #
G7149591
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Item
Bronze Y Line Strainer,1"
Housing Material
Bronze
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI

Description

Bronze Y Line Strainer,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.