Bronze Y Line Strainer, 1/2", 1/2" Pipe, Bronze, 400 PSI WOG; 125 PSI steam

  • Mfr # 59-003

  • Zoro # G7153015


product price: $52.39
/ea

Key Features

Pipe Size
1/2"
Housing Material
Bronze
Max. Pressure
400 PSI WOG; 125 PSI steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-003
Zoro #
G7153015
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"

Details

Item
Bronze Y Line Strainer,1/2"
Housing Material
Bronze
Max. Pressure
400 PSI WOG; 125 PSI steam

Description

Bronze Y Line Strainer,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.