Centrifugal Pump Repair Kit
- Mfr # PRK4-218BVP
- Zoro # G124152712
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
BC/BP
Gasket Material
FKM
Includes
Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
Compatible with Brand
Dixon
Product Type
Centrifugal Pump Repair Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRK4-218BVP
- Zoro #
- G124152712
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Centrifugal Pump Repair Kit
- Compatible with Series
- BC/BP
- Gasket Material
- FKM
- Includes
- Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
- Compatible with Brand
- Dixon
- Product Type
- Centrifugal Pump Repair Kit
- Compatible with Pump Type
- Centrifugal Pump
- Compatible Series
- BC/BP
Description
Centrifugal Pump Repair Kit, Compatible with Pump Type Centrifugal Pump, Compatible with Series BC/BP, Compatible with Brand Dixon, Gasket Material FKM, Includes Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.