Centrifugal Pump Repair Kit
- Mfr # PRK4-441V
- Zoro # G924152264
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Includes
Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
Gasket Material
FKM
Compatible with Series
BC/BP
Compatible with Pump Type
Centrifugal Pump
Compatible with Brand
Dixon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRK4-441V
- Zoro #
- G924152264
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Centrifugal Pump Repair Kit
- Includes
- Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
- Gasket Material
- FKM
- Compatible with Series
- BC/BP
- Compatible with Pump Type
- Centrifugal Pump
- Compatible with Brand
- Dixon
- Product Type
- Centrifugal Pump Repair Kit
- Compatible Series
- BC/BP
Description
Centrifugal Pump Repair Kit, Compatible with Pump Type Centrifugal Pump, Compatible with Series BC/BP, Compatible with Brand Dixon, Gasket Material FKM, Includes Carbon Seal, Casing Gasket, Impeller O-Rings, Seal Cup, Seal O-Ring, Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.