This item is Discontinued.

Dixon China Marker, Yellow, 12PK 000730002

This item is Discontinued.

Dixon

China Marker, Yellow, 12PK (Discontinued)

Mfr # 000730002
Zoro # G516042775
Country of Origin Mexico
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000730002
Zoro #
G516042775
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.37 in
Length
7 in
Size
Standard

Details

Item
China Markers
Color
Yellow
Color Family
Yellow
Temp. Range
0° F to 175° F
Type
Vegetable Oil
Standards
PMA Certified Nontoxic
Barrel Material
Paper
Grip Type
Smooth
Min. Temp.
0°F
Barrel Shape
Round
Age Recommendation
Ages 10 and Up
Melt Temperature
175°F

Description

Ideal for marking on glass, plastic, film and most surfaces. Easily wipes away clean from smooth surfaces. Paper-wrapped with tear string sharpening.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.