Zoro Homepage

CM Unvalved Coupler, 1/2", Fem NPTF, 1/2"

  • Mfr # 4CMF4-B-E

  • Zoro # G6559939


product price: $24.99
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Quick Coupler Body
Thread Size
1/2"
Body Size - Quick Connect Air Couplings
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CMF4-B-E
Zoro #
G6559939
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
CM Unvalved Coupler,1/2",FeMNPTF,1/2"
Interchange Type
Industrial
Material
Brass
Coupling Component
Quick Coupler Body
Temp. Range
-90F to +400F (-68C to +205C)
Max. Working Pressure @ 70 F
300 psi

Description

CM Unvalved Coupler,1/2 In.,FeMNPTF,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.