Zoro Homepage

Crimp Ferrule ST, ID 4", 4-37/64"-4-40/64"

  • Mfr # CF400-7CS

  • Zoro # G6564918


product price: $19.99
/ea

Key Features

For Hose I.D.
4"
Material
Carbon Steel
Fitting Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF400-7CS
Zoro #
G6564918
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Ferrule ST,ID 4",4-37/64"-4-40/64"
For Hose I.D.
4"
Material
Carbon Steel
Fitting Style
Crimp

Description

Crimp Ferrule ST,ID 4 In.,4-37/64 In.-4-40/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.