Zoro Homepage

Crimp Large Sleeve, Hose, ID 8", ID 9.50"

  • Mfr # S950X600X120CS

  • Zoro # G7188645


product price: $55.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S950X600X120CS
Zoro #
G7188645
UPC #
-
Country of Origin
United States

Details

Item
Crimp Large Sleeve,Hose,ID 8",ID 9.50"

Description

Crimp Large Sleeve,Hose,ID 8 In.,ID 9.50 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.