Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Pump Hose, Coupling NPT 1", OD1-1/2"

  • Mfr # H611

  • Zoro # G6557306


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H611
Zoro #
G6557306
UPC #
-
Country of Origin
Canada

Details

Item
Curb Pump Hose,Coupling NPT 1",OD1-1/2"

Description

Curb Pump Hose,Coupling NPT 1 In.,OD1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.