Zoro Homepage

DF-Series Plug, 1/4", Hose, Barb, 3/8", BR

  • Mfr # D2S3-B

  • Zoro # G6552150


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

For Hose I.D.
3/8"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2S3-B
Zoro #
G6552150
UPC #
-
Country of Origin
United States

Details

Item
DF-Series Plug,1/4",Hose,Barb,3/8",BR
For Hose I.D.
3/8"
Material
Brass

Description

DF-Series Plug,1/4 In.,Hose,Barb,3/8 In.,BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.