Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DF-Series Plug, 3/8", Hose, Barb, 1/2"-ST

  • Mfr # D3S4

  • Zoro # G6552141


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

For Hose I.D.
1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3S4
Zoro #
G6552141
UPC #
-
Country of Origin
United States

Details

Item
DF-Series Plug,3/8",Hose,Barb,1/2"-ST
For Hose I.D.
1/2"
Material
Steel

Description

DF-Series Plug,3/8 In.,Hose,Barb,1/2 In.-ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.