Shop DIXON
See all product information
Create Account
DIX13881 Dixon Ticonderoga Woodcase Pencil B no.1 Yellow Barrel Dozen DZ - DIX13881
- Mfr # 13881
- Zoro # G003857660
product price:Â
$
23.75
/ea
Key Features
Point Size
#1
Barrel Color
Yellow
Features
Non-toxic
Standards
PMA
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13881
- Zoro #
- G003857660
- UPC #
- 72067138811
- Country of Origin
- Mexico
Dimensions
- Point Size
- #1
Details
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Non-toxic
- Standards
- PMA
- Lead Type
- Soft
- Lead Degree (Hardness)
- #1
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula offers extra smooth writing performance. Crafted from reforested quality wood for easy sharpening. Top quality latex free eraser provides clean, easy corrections. PMA Certified non-toxic to ensure the health and safety of children and adults alike. Mechanism: N/A; Pencil Type: Woodcase; Lead Color(s): Black; Grip Type: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.